Shop All Splicing Connectors
Burndy
BUTT SPLICE 1/0, ROHS
Mfr # YS25LBOX
Zoro # G1133563
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Connector Type Splice
- Rating - KVA 35 kV
- Die Index 12;99;348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YS25LBOX
- Zoro # G1133563
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimension - Length Overall inch | 2.08 in |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Strip Length inch | 15/16 |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Size | 1/0 |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Details
Material | Copper |
Color Code | Pink |
Connector Type | Splice |
Rating - KVA | 35 kV |
Die Index | 12;99;348 |
Application | For Limited Space Applications |
Industry Standard(s) | UL468A-468B |
Standards - Industry Standards Met | UL468A-468B |
Feature - Barrel Style | Chamfered |
Plated | Y |
Rating - Minimum Voltage | 600 |
Plating Type | Tin - Electro Plated |
Feature - Barrel Type | Standard |
UL Listed | Yes |
Voltage - Maximum | 35000 |
Type | YS-L, Standard Barrel |
Certification - CSA Approved | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- PANDUIT Divided Junction Box, Off White (JBP2SIW)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- Burndy Wire Connectors & Disconnects