Shop All Power Crimping & Swaging Tools
Burndy
Battery Operated Crimping Tool
Mfr # PAT600LI
Zoro # G4813514
Free Shipping & Returns
$3,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.5 in
- Features Clearance for Tap Connections, Permanent, Functional D3 Grove
- Handle Type Pistol Grip
- Includes Battery, Lanyard
- Max. Crimping Force - Crimper 6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # PAT600LI
- Zoro # G4813514
- UPC # 781810505328
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 14.5 in |
Overall Height | 13.75 in |
Overall Width | 3.5 in |
Manufacturer Warranty Length | 5 yr Tool |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 600 kcmil |
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, W-VT, X, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 3 Ah
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 Carbon Steel Hex Rethreading Die (DWTHX18)
- WILLIAMS Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish (1236NRC)
- K-TOOL INTERNATIONAL Claw Hammer, 20 oz. (KTI-71772)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- MILWAUKEE TOOL M18 FORCE LOGIC 15T Crimper Kit (2879-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- Burndy Power Fastening Tools