Shop All Power Crimping & Swaging Tools
Burndy
Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion.
Mfr # PAT4PC834LI
Zoro # G4813505
product price: $6,532.99
/ea
Free Shipping & Returns
$6,532.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 6 ton
- Crimping Die Series Dies Not Required
- Handle Type Pistol Grip
- Capacity Copper Lug - Crimper 8 AWG to 1000 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # PAT4PC834LI
- Zoro # G4813505
- UPC # 781810505441
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 15.62 in |
Overall Height | 14.1 in |
Overall Width | 3.25 in |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Manufacturer Warranty Length | 5 yr Tool |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Description
Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 3 Ah
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- STORM Micrometer, 5" (3M105-00)
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD6LW5)
- ECLIPSE TOOLS Battery Operated Dieless Crimper (902-605)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- Burndy Power Crimping & Swaging Tools