Shop All Wire Connectors
Burndy
AL Offset Adapter, 1.31inWx3.43inL
Mfr # AYPO400
Zoro # G4665446
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.31 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 3.43 in
- Min. Wire Size 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AYPO400
- Zoro # G4665446
- UPC # 781810556436
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.31 in |
Length | 3.43 in |
Min. Wire Size | 4/0 AWG |
Max. Wire Size | 400 kcmil |
Diameter | 5/8 in |
Length (Straight Wireway) | 3.43 in |
Pin Diameter | 0.625 in |
Barrel Length | 1.07 in |
Pin Length | 1.6 in |
Overall Length | 3.43 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Pin Equivalent Wire Size | 300 kcmil |
For Stranded Aluminum Wire Size - Maximum | 400 kcmil |
Barrel Diameter | 1.31 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Strip Length | 1 1/16 in |
Conductor - AL Str Size | 400 KCMIL |
Dimension - B Length inch | 1.07 in |
Dimension - B Length fraction | 1-1/16 in |
Conductor - Copper Str Size Range | 400 kcmil |
Conductor - Copper Str Size | 400 KCMIL |
Dimension - B Outside Diameter inch | 0.63 in |
Equivalent Pin Size | 300 kcmil |
Conductor Size | 400 KCMIL |
Dimension - L Length Overall mm | 87 mm |
Dimension - Length Overall inch | 3.43 in |
Conductor - Copper Flex I Size | 400 KCMIL |
Dimension - P inch | 1.60 in |
Conductor - Copper Str Compact Size | 400 KCMIL |
Dimension - Strip Length inch | 1-1/8 in |
Conductor - AL Str Size Range | 400 kcmil |
Dimension - A Outside Diameter inch | 1.31 in |
Wire Size | 400 KCMIL |
Description
Offset Adapter, Connection Orientation Offset, Die Code 300, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 4, Pin Diameter 0.625 in, Pin Equivalent Wire Size 300 kcmil, Pin Length 1.6 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.31 in, Barrel Length 1.07 in, Color Code Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - White (HS357-S100-WHITE)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Offset Adapter, 0.86inWx2.70inL (AYPO2/0)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- Burndy Wire Connectors & Disconnects