Shop All Wire Connectors
Burndy
AL Offset Adapter, 1.11inWx3.08inL
Mfr # AYPO350
Zoro # G4674686
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.11 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 3.08 in
- For Use With Hytools Dieless Tools Hydraulic Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AYPO350
- Zoro # G4674686
- UPC # 781810556399
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.11 in |
Length | 3.08 in |
Diameter | 37/64 in |
Max. Wire Size | 350 kcmil |
Min. Wire Size | 3/0 AWG |
Length (Straight Wireway) | 3.08 in |
For Stranded Aluminum Wire Size - Maximum | 350 kcmil |
Strip Length | 1 1/16 in |
Pin Equivalent Wire Size | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Overall Length | 3.08 in |
Pin Diameter | 0.578 in |
Pin Length | 1.34 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Barrel Diameter | 1.11 in |
Barrel Length | 1.07 in |
Dimension - B Length fraction | 1-1/16 in |
Dimension - Strip Length inch | 1-1/8 in |
Wire Size | 350 KCMIL |
Conductor - AL Str Size Range | 350 kcmil |
Dimension - Length Overall inch | 3.08 in |
Dimension - B Length inch | 1.07 in |
Dimension - L Length Overall mm | 78 mm |
Dimension - B Outside Diameter inch | 0.57 in |
Conductor - Copper Str Size | 350 KCMIL |
Conductor - Copper Str Size Range | 350 kcmil |
Conductor Size | 350 KCMIL |
Dimension - A Outside Diameter inch | 1.10 in |
Dimension - P inch | 1.34 in |
Equivalent Pin Size | 250 kcmil |
Conductor - AL Str Size | 350 KCMIL |
Conductor - Copper DLO Size | 313 KCMIL |
Conductor - Copper DLO Size Range | 313 kcmil |
Conductor - Copper Str Compact Size | 350 KCMIL |
Description
Offset Adapter, Connection Orientation Offset, Die Code 299, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.578 in, Pin Equivalent Wire Size 250 kcmil, Pin Length 1.34 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.11 in, Barrel Length 1.07 in, Color Code Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- Burndy Wire Connectors