Shop All Wire Connectors
Burndy
AL Offset Adapter, 1.11inWx3.08inL
Mfr # AYPO300
Zoro # G4694846
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.11 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 3.08 in
- Min. Wire Size 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYPO300
- Zoro # G4694846
- UPC # 781810556412
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.11 in |
Length | 3.08 in |
Min. Wire Size | 2/0 AWG |
Max. Wire Size | 300 kcmil |
Diameter | 17/32 in |
Length (Straight Wireway) | 3.08 in |
Pin Diameter | 0.531 in |
Barrel Diameter | 1.11 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Pin Equivalent Wire Size | 4/0 AWG |
Barrel Length | 1.07 in |
Pin Length | 1.34 in |
Strip Length | 1 1/16 in |
For Stranded Aluminum Wire Size - Maximum | 300 kcmil |
For Stranded Copper Wire Size - Minimum | 300 kcmil |
Overall Length | 3.08 in |
Dimension - Length Overall inch | 3.08 in |
Dimension - L Length Overall mm | 78 mm |
Dimension - A Outside Diameter inch | 1.10 in |
Dimension - B Length fraction | 1-1/16 in |
Conductor - AL Str Size Range | 300 kcmil |
Conductor - Copper Str Compact Size | 300 KCMIL |
Dimension - B Length inch | 1.07 in |
Equivalent Pin Size | 4/0 AWG |
Conductor - Copper Str Size | 300 KCMIL |
Conductor - Copper DLO Size | 262 KCMIL |
Dimension - B Outside Diameter inch | 0.53 in |
Conductor - Copper DLO Size Range | 262 kcmil |
Wire Size | 300 KCMIL |
Conductor - Copper Str Size Range | 300 kcmil |
Conductor Size | 300 KCMIL |
Conductor - Copper Flex I Size Range | 250 kcmil |
Dimension - Strip Length inch | 1-1/8 in |
Dimension - P inch | 1.34 in |
Conductor - AL Str Size | 300 KCMIL |
Conductor - Copper Flex I Size | 300 KCMIL |
Description
Offset Adapter, Connection Orientation Offset, Die Code 299, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.531 in, Pin Equivalent Wire Size 4/0 AWG, Pin Length 1.34 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.11 in, Barrel Length 1.07 in, Color Code Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC (200978)
- BURNDY Copper Braid, 12 In (BD12N)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- BURNDY Copper Braid, 24 In (BD24N)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- Burndy Wire Connectors