Shop All Wire Connectors
Burndy
AL Offset Adapter, 1.11inWx2.98inL
Mfr # AYPO250
Zoro # G4690016
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.11 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.98 in
- Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AYPO250
- Zoro # G4690016
- UPC # 781810556382
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.11 in |
Length | 2.98 in |
Diameter | 15/32 in |
Max. Wire Size | 250 kcmil |
Min. Wire Size | 1/0 AWG |
Length (Straight Wireway) | 2.98 in |
Pin Length | 1.22 in |
Barrel Diameter | 1.11 in |
Pin Equivalent Wire Size | 3/0 AWG |
Overall Length | 2.98 in |
Pin Diameter | 0.469 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Stranded Aluminum Wire Size - Maximum | 250 kcmil |
Strip Length | 1 1/16 in |
Barrel Length | 1.07 in |
Dimension - B Length fraction | 1-1/16 in |
Dimension - B Outside Diameter inch | 0.47 in |
Conductor - AL Str Size Range | 250 kcmil |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Str Size Range | 250 kcmil |
Wire Size | 250 KCMIL |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - Strip Length inch | 1-1/8 in |
Conductor - Copper Str Size | 250 KCMIL |
Conductor - Copper Str Compact Size | 250 KCMIL |
Dimension - B Length inch | 1.07 in |
Dimension - A Outside Diameter inch | 1.10 in |
Equivalent Pin Size | 3/0 AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Conductor Size | 250 KCMIL |
Conductor - Copper Flex I Size | 250 KCMIL |
Conductor - Copper DLO Size Range | 4/0 AWG |
Dimension - Length Overall inch | 2.98 in |
Dimension - L Length Overall mm | 76 mm |
Dimension - P inch | 1.22 in |
Conductor - AL Str Size | 250 KCMIL |
Conductor - Copper DLO Size | 4/0 AWG |
Description
Offset Adapter, Connection Orientation Offset, Die Code 299, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.469 in, Pin Equivalent Wire Size 3/0 AWG, Pin Length 1.22 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.11 in, Barrel Length 1.07 in, Color Code Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY AL Offset Adapter, 0.86inWx2.70inL (AYPO2/0)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- Burndy Wire Connectors & Disconnects