Shop All Wire Connectors
Burndy
AL Offset Adapter, 0.86inWx2.80inL
Mfr # AYPO4/0
Zoro # G4662323
original price:
$48.73
36% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 0.86 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.8 in
- Max. Wire Size 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYPO4/0
- Zoro # G4662323
- UPC # 781810556344
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.86 in |
Length | 2.8 in |
Max. Wire Size | 4/0 AWG |
Diameter | 27/64 in |
Min. Wire Size | 1 AWG |
Length (Straight Wireway) | 2.8 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Barrel Length | 1.11 in |
Pin Length | 1.22 in |
Overall Length | 2.8 in |
Pin Diameter | 0.422 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Strip Length | 1 1/16 in |
For Stranded Aluminum Wire Size - Maximum | 4/0 AWG |
Pin Equivalent Wire Size | 2/0 AWG |
Barrel Diameter | 0.86 in |
Dimension - Length Overall inch | 2.80 in |
Conductor - AL Str Size | 4/0 AWG |
Equivalent Pin Size | 2/0 AWG |
Conductor - AL Str Size Range | 4/0 AWG |
Conductor - Copper DLO Size Range | 3/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - Copper Flex I Size Range | 3/0 AWG |
Dimension - A Outside Diameter inch | .85 in |
Description
Offset Adapter, Connection Orientation Offset, Die Code 298, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.422 in, Pin Equivalent Wire Size 2/0 AWG, Pin Length 1.22 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.86 in, Barrel Length 1.11 in, Color Code White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Red (9001SK1L1RH13)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY Copper Braid, 12 In (BD12N)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- Burndy Wire Connectors & Disconnects