Shop All Wire Connectors
Burndy
AL Offset Adapter, 0.86inWx2.70inL
Mfr # AYPO2/0
Zoro # G4671615
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Voltage 35 kv
- Width 0.86 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYPO2/0
- Zoro # G4671615
- UPC # 781810556405
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.86 in |
Length | 2.7 in |
Min. Wire Size | 1 AWG |
Diameter | 21/64 in |
Max. Wire Size | 2/0 AWG |
Length (Straight Wireway) | 2.7 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Pin Equivalent Wire Size | 1 AWG |
Barrel Diameter | 0.86 in |
Pin Length | 1.09 in |
Strip Length | 1 1/16 in |
Overall Length | 2.7 in |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Pin Diameter | 0.328 in |
Barrel Length | 1.11 in |
Conductor - Copper Flex I Size Range | 1/0 AWG |
Conductor - AL Str Size Range | 2/0 AWG |
Equivalent Pin Size | 1 AWG |
Dimension - L Length Overall mm | 69 mm |
Conductor - Copper Flex I Size | 2/0 AWG |
Conductor - Copper DLO Size Range | 1/0 AWG |
Conductor Size | 2/0 AWG |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - Length Overall inch | 2.70 in |
Description
Offset Adapter, Connection Orientation Offset, Die Code 298, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.328 in, Pin Equivalent Wire Size 1 AWG, Pin Length 1.09 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.86 in, Barrel Length 1.11 in, Color Code White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- HUBBELL Boot, Weatherproof (HBL6017)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY Copper Braid, 24 In (BD24N)
- BURNDY Copper Braid, 12 In (BD12N)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- Burndy Wire Connectors & Disconnects