Shop All Wire Connectors
Burndy
AL Compression Adapter, 1.46inWx3.79inL
Mfr # AYP750
Zoro # G4691531
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.46 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 3.79 in
- Max. Wire Size 750 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYP750
- Zoro # G4691531
- UPC # 781810556450
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.46 in |
Length | 3.79 in |
Max. Wire Size | 750 kcmil |
Min. Wire Size | 500 kcmil |
Diameter | 13/16 in |
Length (Straight Wireway) | 3.79 in |
For Stranded Aluminum Wire Size - Maximum | 750 kcmil |
Barrel Length | 1.59 in |
Strip Length | 1 3/4 in |
Pin Diameter | 0.813 in |
Overall Length | 3.79 in |
Pin Length | 1.76 in |
For Stranded Copper Wire Size - Minimum | 750 kcmil |
Pin Equivalent Wire Size | 500 kcmil |
Barrel Diameter | 1.46 in |
For Stranded Aluminum Wire Size - Minimum | 700 kcmil |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
Dimension - B Outside Diameter inch | 0.81 in |
Conductor - AL Str Size | 750 KCMIL |
Wire Size | 750 KCMIL |
Conductor - Copper DLO Size Range | 535 kcmil |
Dimension - B Length inch | 1.59 in |
Conductor - Copper DLO Size | 535 KCMIL |
Conductor Size | 750 KCMIL |
Conductor - AL Str Size Range | 750 kcmil |
Dimension - B Length fraction | 1-5/8 in |
Dimension - L Length Overall mm | 96 mm |
Conductor - Copper Str Size Range | 750 kcmil |
Conductor - Copper Str Size | 750 KCMIL |
Dimension - Length Overall inch | 3.79 in |
Dimension - Strip Length inch | 37989 |
Equivalent Pin Size | 500 kcmil |
Dimension - A Outside Diameter inch | 1.46 in |
Dimension - P inch | 1.76 in |
Conductor - Copper Str Compact Size | 750 KCMIL |
Description
Compression Adapter, Connection Orientation Straight, Die Code 936, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 3, Pin Diameter 0.813 in, Pin Equivalent Wire Size 500 kcmil, Pin Length 1.76 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.46 in, Barrel Length 1.59 in, Color Code Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- Burndy Wire Connectors & Disconnects