Shop All Wire Connectors
Burndy
AL Compression Adapter, 1.11inWx2.75inL
Mfr # AYP350
Zoro # G4660013
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.11 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.75 in
- For Use With Hytools Dieless Tools Hydraulic Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AYP350
- Zoro # G4660013
- UPC # 781810556481
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.11 in |
Length | 2.75 in |
Max. Wire Size | 350 kcmil |
Min. Wire Size | 3/0 AWG |
Diameter | 37/64 in |
Length (Straight Wireway) | 2.75 in |
Pin Length | 1.34 in |
Strip Length | 1 1/8 in |
Barrel Length | 1.07 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Barrel Diameter | 1.11 in |
Pin Equivalent Wire Size | 250 kcmil |
Overall Length | 2.75 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Pin Diameter | 0.578 in |
For Stranded Aluminum Wire Size - Maximum | 350 kcmil |
Conductor - Copper DLO Size Range | 313 kcmil |
Conductor - AL Str Size | 350 KCMIL |
Wire Size | 350 KCMIL |
Dimension - Length Overall inch | 2.75 in |
Dimension - B Length fraction | 1-1/16 in |
Conductor Size | 350 KCMIL |
Equivalent Pin Size | 250 kcmil |
Conductor - AL Str Size Range | 350 kcmil |
Dimension - L Length Overall mm | 70 mm |
Conductor - Copper DLO Size | 313 KCMIL |
Conductor - Copper Str Compact Size | 350 KCMIL |
Dimension - P inch | 1.34 in |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - B Outside Diameter inch | 0.57 in |
Conductor - Copper Str Size | 350 KCMIL |
Dimension - A Outside Diameter inch | 1.10 in |
Dimension - B Length inch | 1.07 in |
Dimension - Strip Length inch | 2008-01-01 |
Description
Compression Adapter, Connection Orientation Straight, Die Code 299, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.578 in, Pin Equivalent Wire Size 250 kcmil, Pin Length 1.34 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.11 in, Barrel Length 1.07 in, Color Code Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- Burndy Wire Connectors