Shop All Wire Connectors
Burndy
AL Compression Adapter, 1.11inWx2.63inL
Mfr # AYP250
Zoro # G4674153
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.11 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 2.63 in
- For Use With Hytools Dieless Tools Hydraulic Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYP250
- Zoro # G4674153
- UPC # 781810556498
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.11 in |
Length | 2.63 in |
Min. Wire Size | 1/0 AWG |
Diameter | 15/32 in |
Max. Wire Size | 250 kcmil |
Length (Straight Wireway) | 2.63 in |
Pin Equivalent Wire Size | 3/0 AWG |
Pin Length | 1.22 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Barrel Diameter | 1.11 in |
Pin Diameter | 0.469 in |
For Stranded Aluminum Wire Size - Maximum | 250 kcmil |
Overall Length | 2.63 in |
Strip Length | 1 1/8 in |
Barrel Length | 1.07 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Dimension - B Length fraction | 1-1/16 in |
Conductor - Copper DLO Size | 4/0 AWG |
Conductor - Copper Str Size | 250 KCMIL |
Conductor - AL Str Size Range | 250 kcmil |
Conductor - Copper Str Compact Size | 250 KCMIL |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Length Overall inch | 2.63 in |
Wire Size | 250 KCMIL |
Dimension - A Outside Diameter inch | 1.10 in |
Dimension - L Length Overall mm | 67 mm |
Conductor - AL Str Size | 250 KCMIL |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper DLO Size Range | 4/0 AWG |
Conductor - Copper Flex I Size | 250 KCMIL |
Equivalent Pin Size | 3/0 AWG |
Conductor Size | 250 KCMIL |
Dimension - P inch | 1.22 in |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Dimension - B Outside Diameter inch | 0.47 in |
Conductor - Copper Str Size Range | 250 kcmil |
Dimension - Strip Length inch | 2008-01-01 |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - B Length inch | 1.07 in |
Description
Compression Adapter, Connection Orientation Straight, Die Code 299, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 2, Pin Diameter 0.469 in, Pin Equivalent Wire Size 3/0 AWG, Pin Length 1.22 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.11 in, Barrel Length 1.07 in, Color Code Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B10A)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- EFILLIATE RESELLER Ez-RJ45 CAT6 Strain Reliefs - Black, 50PK (180 0593)
- Burndy Wire Connectors & Disconnects