Shop All Wire Connectors
Burndy
AL Compression Adapter, 0.60inWx1.85inL
Mfr # AYP4
Zoro # G4669786
original price:
$22.69
7% off
$20.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 0.6 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 1.85 in
- Max. Wire Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AYP4
- Zoro # G4669786
- UPC # 781810556467
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.6 in |
Length | 1.85 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 6 AWG |
Diameter | 15/64 in |
Length (Straight Wireway) | 1.85 in |
Barrel Diameter | 0.6 in |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Length | 1.85 in |
Pin Diameter | 0.234 in |
Pin Equivalent Wire Size | 4 AWG |
Pin Length | 0.68 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Strip Length | 1 1/16 in |
Barrel Length | 1 in |
Conductor - AL Str Size Range | 4 AWG |
Dimension - L Length Overall mm | 47 mm |
Conductor - Copper Flex I Size Range | 6 AWG |
Equivalent Pin Size | 4 AWG |
Conductor Size | 4 AWG |
Dimension - Length Overall inch | 1.85 in |
Conductor - Copper Str Size Range | 4 AWG |
Conductor - Copper DLO Size Range | 6 AWG |
Conductor - Copper Flex I Size | 4 AWG |
Description
Compression Adapter, Connection Orientation Straight, Die Code 296, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 1, Pin Diameter 0.234 in, Pin Equivalent Wire Size 4 AWG, Pin Length 0.68 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.6 in, Barrel Length 1 in, Color Code Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- SQUARE D Thermal Unit, 8.16 to 8.98A (A11.9)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- BURNDY Copper Braid, 12 In (BD12N)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- Burndy Wire Connectors