Shop All Wire Connectors
Burndy
AL Compression Adapter, 0.60inWx1.85inL
Mfr # AYP2
Zoro # G4677346
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 0.6 in
- Application For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
- Length 1.85 in
- Diameter 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AYP2
- Zoro # G4677346
- UPC # 781810556429
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.6 in |
Length | 1.85 in |
Diameter | 15/64 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 6 AWG |
Length (Straight Wireway) | 1.85 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Overall Length | 1.85 in |
Pin Length | 0.68 in |
Pin Diameter | 0.234 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Barrel Diameter | 0.6 in |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Strip Length | 1 1/16 in |
Barrel Length | 1 in |
Pin Equivalent Wire Size | 4 AWG |
Dimension - L Length Overall mm | 47 mm |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Length Overall inch | 1.85 in |
Conductor - Copper DLO Size Range | 2 AWG |
Conductor - Copper Flex I Size | 2 AWG |
Equivalent Pin Size | 4 AWG |
Conductor - Copper Flex I Size Range | 2 AWG |
Conductor - AL Str Size Range | 2 AWG |
Conductor Size | 2 AWG |
Description
Compression Adapter, Connection Orientation Straight, Die Code 296, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 1, Pin Diameter 0.234 in, Pin Equivalent Wire Size 4 AWG, Pin Length 0.68 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.6 in, Barrel Length 1 in, Color Code Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- Burndy Wire Connectors & Disconnects