Shop All Compression Lugs
Burndy
500 MCM 2 HOLE FLEX, LONG BARREL 3/8" BOLT LUG, HYLUG (TM) ROHS
Mfr # YAZ382TC38FX
Zoro # G1135313
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 500KCMIL (AKA MCM)
- Application For Flex Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ382TC38FX
- Zoro # G1135313
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.52 in |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Conductor - Copper Flex H Size Range | 500 kcmil |
Dimension - Length Side B inch | 5.72 in |
Dimension - Strip Length inch | 39485 |
Dimension - B Length inch | 2.81 in |
Dimension - B Length fraction | 2-13/16 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - Length Overall inch | 5.72 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 1.25 in |
Conductor - Copper Flex I Size | 500 kcmil |
Conductor - Copper Flex M Size | 500 kcmil |
Dimension - Pad Width inch | 1.84 in |
Dimension - L Length Overall mm | 145 mm |
Conductor - Copper Flex M Size Range | 500 kcmil |
Conductor - Copper Flex I Size Range | 500 kcmil |
Dimension - Bolt Size fraction | 44993 |
Dimension - N inch | 0.50 in |
Dimension - Hole Size inch | 0.41 in |
Conductor - Copper Flex K Size | 500 kcmil |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Conductor - Copper Flex G Size Range | 500 kcmil |
Conductor - Copper Flex H Size | 500 kcmil |
Conductor - Copper Flex G Size | 500 kcmil |
Lug Length X Tongue Width (In.) | 5.72 x 1.81 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- Burndy Lugs & Split Bolts