Shop All Cable Ties
Burndy
4.1" L, 7/64" W, UV Black Plastic Cable Tie, Tensile Strength: 18 lb.
Mfr # CT18075C0
Zoro # G4950780
product price: $5.69
/ea
Sold in multiples of 100 for $569.00
$569.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.1"
- Color UV Black
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT18075C0
- Zoro # G4950780
- UPC # 781810331743
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.1" |
Width | 7/64" |
Max. Bundle Dia. | 3/4 in |
Dimension - Length Overall inch | 4.10 in |
Dimension - Width mm | 2.5 mm |
Dimension - Width inch | 0.10 in |
Dimension - L Length Overall mm | 104 mm |
Dimension - Bundle Diameter Max inch | 0.75 |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,4.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14HUG32AA)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Grey Nylon, 100PK (SD14GY100)
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- Burndy Cable Ties