Shop All Cable Ties
Burndy
4.1" L, 7/64" W, UV Black Plastic Cable Tie, Basic Material: Nylon
Mfr # CT18075C00
Zoro # G4950771
product price: $7.65
/ea
Sold in multiples of 1000 for $7,650.00
$7,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.1"
- Color UV Black
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT18075C00
- Zoro # G4950771
- UPC # 781810331682
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.1" |
Width | 7/64" |
Max. Bundle Dia. | 3/4 in |
Dimension - Length Overall inch | 4.10 in |
Dimension - Width inch | 0.10 in |
Dimension - Bundle Diameter Max inch | 0.75 |
Dimension - Width mm | 2.5 mm |
Dimension - L Length Overall mm | 104 mm |
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,4.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Black (WL-SW-100-25-BK)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-15-MRL-RD)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- Burndy Cable Ties