Shop All Heat Shrink Tubing
Burndy
3/4" HEAT SHRINK TUBING, CLR, FLAME RETARDANT, ROHS
Mfr # HSC34FR
Zoro # G0512968
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Wall Thickness 0.03
- Material Polyvinyl chloride
- Application For Terminations And Splices
- Dimension (Max Before Shrink) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # HSC34FR
- Zoro # G0512968
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Dimension (Max Before Shrink) | 0.75 |
Conductor Size | 1/0AWG - 3/0AWG |
Size (In.) | 3/4 in |
Details
Color | Clear |
Wall Thickness | 0.03 |
Material | Polyvinyl chloride |
Application | For Terminations And Splices |
Product Description | Vinyl Fire Retardant Clear Heat Shrink Tubing, 1/0-3/0(Code) #2-1/0(Flex), 600V |
Recovery - Max ID | 0.38 |
Flex Wire Range | #2-1/0 |
Code Wire Range | 1/0-3/0 |
Trade Name | VISI-SHRINK™ |
Connector Type | CLEAR TUBES |
Certification - CSA Approved | Yes |
Type | HSC-FR, Thin Wall, Flexible, Fire Retardant |
Conductor Range | #2 AWG to # 1/0 AWG |
UL | Yes |
Material/Type | Po-Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- BURNDY Heat Shrink Tubing, Clear, 250ft., 1/2" (HSC12FR250)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Blue (HS363-S100-BLUE)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (EPS200-1/8-48"-BLACK-25 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- Burndy Heat Shrink Tubing