Shop All Compression Lugs
Burndy
2H LUG STND BRL NARROW TONGUE, 750 MCM STR 3/8" STUD 1" CTR
Mfr # YA39L2NT38
Zoro # G0615798
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Gauge 750KCMIL (AKA MCM)
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA39L2NT38
- Zoro # G0615798
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 750 kcmil |
Conductor - Copper Str Size | 750 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Z inch | 0.56 in |
Dimension - B Length fraction | 1-7/16 in |
Dimension - N inch | 0.50 in |
Dimension - B Length inch | 1.42 in |
Dimension - Length Overall inch | 4.34 in |
Dimension - Outside Diameter inch | 1.30 in |
Dimension - L Length Overall mm | 110 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Pad Width inch | 1.63 in |
Dimension - Strip Length inch | 37257 |
Dimension - D inch | 2.06 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- Burndy Compression Lugs