Shop All Compression Lugs
Burndy
2H LUG STND BRL NARROW TONGUE, 350 MCM STR 3/8" STUD 1" CTR
Mfr # YA31L2NT38
Zoro # G0683822
product price: $25.39
/ea
Sold in multiples of 5 for $126.95
$126.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Gauge 350KCMIL (AKA MCM)
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31L2NT38
- Zoro # G0683822
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Stud Size inch | 44993 |
Dimension - B Length fraction | 1-1/16 in |
Dimension - Pad Width inch | 0.96 in |
Dimension - L Length Overall mm | 89 mm |
Dimension - Length Overall inch | 3.51 in |
Dimension - Outside Diameter inch | 0.88 in |
Dimension - Z inch | 1.41 in |
Conductor - Copper Str Navy Size Range | 350 (91) Navy |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - Strip Length inch | 39448 |
Dimension - D inch | 1.82 in |
Dimension - N inch | 0.41 in |
Dimension - B Length inch | 1.06 in |
Conductor - Copper Str Navy Size | 350 (91) Navy |
Conductor - Copper Str Size | 350 kcmil |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 16mm, 1Ft (0130.10.0201)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YA34L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- Burndy Compression Lugs