Shop All Compression Lugs
Burndy
2H LUG STND BRL NARROW TONGUE, 2/0 STR 1/4" STUD 5/8" CTR
Mfr # YA26L2NT14
Zoro # G0667923
Sold in multiples of 5 for $132.45
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Rating - Minimum Voltage 600
- Type YA-L-2NT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA26L2NT14
- Zoro # G0667923
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Size fraction | 44930 |
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Dimension - Strip Length inch | 1 in |
Dimension - Stud Size inch | 44930 |
Dimension - D inch | 1.22 in |
Dimension - B Length fraction | 15/16 in |
Dimension - Z inch | 0.24 in |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - B Length inch | 0.94 in |
Dimension - Length Overall inch | 2.66 in |
Dimension - N inch | 0.25 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - L Length Overall mm | 68 mm |
Conductor Size | 2/0 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size inch | 0.27 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 6.9 mm |
Dimension - Hole Size fraction | 2023-01-04 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Burndy Lugs & Split Bolts