Shop All Compression Lugs
Burndy
2H LUG STND BRL NARROW TONGUE, #2 STR 1/4" STUD 5/8" CTR
Mfr # YA2CL2NT14
Zoro # G0658893
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Application For Code Conductor
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2NT14
- Zoro # G0658893
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.48 in |
Conductor - AL Str Size Range | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Dimension - D inch | 1.26 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - B Length fraction | 7/8 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Z inch | 0.32 in |
Dimension - L Length Overall mm | 63 mm |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - N inch | 0.31 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - B Length inch | 0.88 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Length Overall inch | 2.47 in |
Conductor - AL Str Size | 2 AWG |
Dimension - Stud Size inch | 44930 |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Hole Size inch | 0.27 |
Dimension - Bolt Size inch | 0.25 |
Conductor Size | 2 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 6.9 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- Burndy Lugs & Split Bolts