Shop All Compression Lugs
Burndy
2H LUG STND BRL 90 DEG #8 STR/, #6 SOL 1/4" STUD 5/8" CTR
Mfr # YA8CL2TC1490
Zoro # G0534162
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Use On: UL Listed 90 DEG C, 600 Volts to 35kV
- Plating Type Tin - Electro Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA8CL2TC1490
- Zoro # G0534162
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.44 in |
Dimension - Stud Size inch | 44930 |
Dimension - L Length Overall mm | 38 mm |
Conductor - Copper DLO Size | 8 (37/#24) DLO |
Conductor - Copper Flex M Size Range | 8 AWG |
Dimension - B Length inch | 0.44 in |
Dimension - Length Overall inch | 1.49 in |
Conductor - Copper Flex I Size | 8 AWG |
Conductor - CopperWeld Str Size Range | 8 A AWG-8 D AWG |
Dimension - N inch | 0.31 in |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Z inch | 0.34 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex H Size | 8 AWG |
Dimension - D inch | 1.28 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex K Size | 8 AWG |
Conductor - CopperWeld Str Size | 8 A AWG;8 C AWG;8 D AWG |
Conductor - Copper Str Size Range | 8 AWG |
Conductor - CopperWeld C Solid Size | 8 AWG |
Conductor - CopperWeld Solid Size Range | 8 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex G Size | 8 AWG |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - Strip Length inch | 1 to 2 |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Conductor - Copper Flex M Size | 8 AWG |
Conductor - Copper Str Size | 8 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1D093G7)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- Burndy Lugs & Split Bolts