Shop All Compression Lugs
Burndy
2H LUG STND BRL 90 DEG, #6 STR 1/4" STUD 5/8" CTR, INSP WIND BLUE ROHS
Mfr # YA6CL2TC1490
Zoro # G0643877
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Rating - Minimum Voltage 600
- Industry Standard(s) UL468A-468B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC1490
- Zoro # G0643877
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 1.51 in |
Dimension - Stud Size inch | 1/4 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Height inch | 0.91 in |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length fraction | 9/16 in |
Dimension - Strip Length inch | 5/8 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - L Length Overall mm | 38 mm |
Dimension - B Length inch | 0.54 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- Burndy Compression Lugs