Shop All Compression Lugs
Burndy
2H LUG STND BRL 90 DEG, #6 STR #10 STUD 5/8" CTR, INSP WIND BLUE ROHS
Mfr # YA6CL2TC1090
Zoro # G0677075
product price: $6.45
/ea
Sold in multiples of 15 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Plating Type Tin - Electro Plated
- Dimension - L Length Overall mm 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC1090
- Zoro # G0677075
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 35 mm |
Dimension - Z inch | 0.27 in |
Dimension - Pad Width inch | 0.42 in |
Dimension - Hole Size mm | 5 mm |
Dimension - Stud Size inch | #10 |
Conductor - Copper Str Size | 6 AWG |
Dimension - Strip Length inch | 5/8 in |
Dimension - N inch | 0.25 in |
Dimension - Hole Size inch | 0.21 in |
Dimension - B Length inch | 0.54 in |
Dimension - Length Overall inch | 1.39 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Height inch | 0.94 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- QUICKCABLE Crimp Lug, 2/0, 1/2", PK5 (4820-005H)
- Burndy Compression Lugs