Shop All Compression Lugs
Burndy
2H LUG STND BRL 90 DEG, #4 STR 1/4" STUD 5/8" CTR, INSP WIND GRAY ROHS
Mfr # YA4CL2TC1490
Zoro # G0696876
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Gauge 4 AWG
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA4CL2TC1490
- Zoro # G0696876
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length fraction | 13/16 in |
Dimension - N inch | 0.25 in |
Dimension - Pad Width inch | 0.5 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - B Length inch | 0.81 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - L Length Overall mm | 37 mm |
Dimension - Height inch | 1.22 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Conductor - Copper Str Size | #4 AWG |
Conductor - Copper Solid Size | #4 AWG |
Dimension - Z inch | 0.68 |
Dimension - Length Overall inch | 1.47 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- Burndy Lugs & Split Bolts