Shop All Compression Lugs
Burndy
2H LUG STND BRL 90 DEG, #2 STR 1/4" STUD 5/8" CTR, INSP WIND BRN ROHS
Mfr # YA2CL2TC1490
Zoro # G0660047
product price: $19.45
/ea
Sold in multiples of 5 for $97.25
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Strip Length inch 15/16
- Dimension - Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2TC1490
- Zoro # G0660047
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 15/16 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Pad Width inch | 0.60 in |
Dimension - Length Overall inch | 0.95 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - Height inch | 1.37 in |
Dimension - L Length Overall mm | 24 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Outside Diameter inch | 0.42 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - D inch | 1.27 in |
Dimension - Stud Size inch | 44930 |
Dimension - B Length inch | 0.88 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- Burndy Compression Lugs