Shop All Compression Lugs
Burndy
2H LUG STND BRL #8 STR/#6 SOL, #10 STUD 5/8" CTR, INSP WIND RED ROHS
Mfr # YA8CL2TC10
Zoro # G0683725
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Type Standard Barrel, Tin Plated
- Dimension - L Length Overall mm 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8CL2TC10
- Zoro # G0683725
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 46 mm |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - N inch | 0.25 in |
Dimension - Pad Width inch | 0.41 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - Hole Size mm | 5 mm |
Dimension - B Length inch | 0.44 in |
Dimension - Strip Length inch | 45123 |
Dimension - Length Overall inch | 1.83 in |
Dimension - Z inch | 0.26 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - Stud Size inch | #10 |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - D inch | 0.51 in |
Lug Length X Tongue Width (In.) | 1.83 x 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- AC WORKS 14-50P 4-Prong Range/Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (S1450630-018)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- Burndy Lugs & Split Bolts