Shop All Compression Lugs
Burndy
2H LUG STND BRL, #8 STR /#6 SOL 3/8" STUD, 1" CTR INSP WIND RED
Mfr # YA8CL2TC38
Zoro # G0534512
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Rating - Minimum Voltage 600
- Dimension - Outside Diameter inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA8CL2TC38
- Zoro # G0534512
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Length Overall inch | 2.52 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Dimension - D inch | 1.83 in |
Dimension - Strip Length inch | 45123 |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - Pad Width inch | 0.58 in |
Dimension - Z inch | 0.42 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.39 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - B Length inch | 0.44 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - L Length Overall mm | 54 mm |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size mm | 10 mm |
Lug Length X Tongue Width (In.) | 2.52 x 0.57 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- LEVITON Watertight Locking Plug (28W09)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- Burndy Lugs & Split Bolts