Shop All Compression Lugs
Burndy
2H LUG STND BRL 45 DEG, #6 STR 1/4" STUD 5/8" CTR, INSP WIND BLUE ROHS
Mfr # YA6CL2TC1445
Zoro # G0674248
product price: $9.95
/ea
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - L Length Overall mm 52 mm
- Dimension - B Length inch 0.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC1445
- Zoro # G0674248
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 52 mm |
Dimension - B Length inch | 0.54 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length fraction | 9/16 in |
Dimension - Z inch | 0.33 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Length Overall inch | 2.04 in |
Dimension - Height inch | 0.77 in |
Dimension - Stud Size inch | 1/4 in |
Dimension - Strip Length inch | 5/8 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Bolt Size inch | 0.25 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- Burndy Lugs & Split Bolts