Shop All Compression Lugs
Burndy
2H LUG STND BRL 45 DEG, #6 STR #10 STUD 5/8" CTR, INSP WIND BLUE ROHS
Mfr # YA6CL2TC1045
Zoro # G0679455
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Material Copper
- Application For Use On: UL Listed 90 DEG C, 600 Volts to 35kV, Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA6CL2TC1045
- Zoro # G0679455
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size | 6 AWG |
Dimension - B Length inch | 0.54 in |
Dimension - Stud Size inch | #10 |
Dimension - Pad Width inch | 0.42 in |
Dimension - B Length fraction | 9/16 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Z inch | 0.27 in |
Dimension - Length Overall inch | 1.94 in |
Dimension - Height inch | 0.78 in |
Dimension - Hole Size inch | 0.21 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Strip Length inch | 5/8 in |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.20 in |
Dimension - N inch | 0.25 in |
Dimension - Hole Size mm | 5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- Burndy Compression Lugs