Shop All Compression Lugs
Burndy
2H LUG STND BRL 45 DEG, #2 STR 1/4" STUD 5/8" CTR, INSP WIND BRN ROHS
Mfr # YA2CL2TC1445
Zoro # G0660327
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Rating - KVA 35 kV
- Feature - Barrel Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2CL2TC1445
- Zoro # G0660327
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 2.02 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 15/16 |
Dimension - L Length Overall mm | 51 mm |
Dimension - Z inch | 0.33 in |
Dimension - Height inch | 1.15 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - D inch | 1.27 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Pad Width inch | 0.60 in |
Conductor - Copper Str Navy Size Range | 60 (37) Navy |
Dimension - B Length inch | 0.88 in |
Dimension - Stud Size inch | 44930 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- Burndy Lugs & Split Bolts