Shop All Compression Lugs
Burndy
2H LUG STND BRL, #4 STR 3/8" STUD 1" CTR, INSP WIND GRAY ROHS
Mfr # YA4CL2TC38
Zoro # G0700114
product price: $7.69
/ea
Sold in multiples of 15 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Pad Width inch 0.58 in
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL2TC38
- Zoro # G0700114
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.58 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - N inch | 0.34 in |
Dimension - B Length fraction | 13/16 in |
Dimension - Length Overall inch | 2.96 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size inch | 44993 |
Dimension - L Length Overall mm | 75 mm |
Dimension - Hole Size inch | 0.39 in |
Dimension - Strip Length inch | 7/8 in |
Conductor - Copper Str Size | #4 AWG |
Dimension - D inch | 1.83 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Z inch | 0.42 |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 4 AWG |
Lug Length X Tongue Width (In.) | 2.96 x 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- EATON CUTLER-HAMMER Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC (CHT2020)
- WOODS Extension Cord 50'L Org (723)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- Burndy Compression Lugs