Shop All Compression Lugs
Burndy
2H LUG STND BRL, #4 STR 1/4" STUD 1" CTR, INSP WIND GRAY ROHS
Mfr # YA4CL2TC14E1
Zoro # G0696684
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Gauge 4 AWG
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL2TC14E1
- Zoro # G0696684
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size | #4 AWG |
Dimension - B Length fraction | 13/16 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - Z inch | 0.33 |
Conductor - Copper Str Size | #4 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.31 in |
Dimension - L Length Overall mm | 70 mm |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - Length Overall inch | 2.74 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.5 in |
Dimension - Stud Size inch | 44930 |
Lug Length X Tongue Width (In.) | 2.74 x 0.49 in |
Conductor Size/Gauge | 4 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- Burndy Lugs & Split Bolts