Shop All Compression Lugs
Burndy
2H LUG STND BRL, #14-10STR/#12-10SOL 3/8" STUD, 1" CTR INSP WIND
Mfr # YAV102TC38
Zoro # G0657466
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Conductor - Copper Str Navy Size Range 3 (7) Navy-9 (37) Navy
- Plated Y
- Dimension - Bolt Hole Size inch 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV102TC38
- Zoro # G0657466
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size Range | 3 (7) Navy-9 (37) Navy |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Dimension - Pad Width inch | 0.56 in |
Dimension - Stud Size inch | 44993 |
Dimension - L Length Overall mm | 61 mm |
Dimension - Z inch | 0.42 in |
Dimension - B Length inch | 0.38 in |
Dimension - Length Overall inch | 2.40 in |
Dimension - D inch | 1.83 in |
Dimension - Outside Diameter inch | 0.21 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Conductor - Copper Str Navy Size | 3 (7) Navy;4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - B Length fraction | 3/8 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Hole Size inch | 0.39 in |
Dimension - Strip Length inch | 45123 |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- Burndy Compression Lugs