Shop All Compression Lugs
Burndy
2H LUG STND BRL, #14-10STR/#12-10SOL 1/4" STUD, 5/8" CTR INSP WIND
Mfr # YAV102TC14
Zoro # G0658184
product price: $5.65
/ea
Sold in multiples of 20 for $113.00
$113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Physical Attribute - Tongue Type Standard
- Rating - KVA 35 kV
- Dimension - Bolt Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV102TC14
- Zoro # G0658184
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.84 in |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Dimension - B Length inch | 0.38 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.41 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Dimension - L Length Overall mm | 47 mm |
Dimension - Outside Diameter inch | 0.21 in |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Dimension - D inch | 1.14 in |
Dimension - Strip Length inch | 45123 |
Dimension - N inch | 0.31 in |
Dimension - B Length fraction | 3/8 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Navy Size Range | 3 (7) Navy-9 (37) Navy |
Dimension - Z inch | 0.33 in |
Conductor - Copper Str Navy Size | 3 (7) Navy;4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- TELEMECANIQUE SENSORS Wireless Limit Switch, Roller Plunger (XCMW102)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- Burndy Lugs & Split Bolts