Shop All Compression Lugs
Burndy
2H LUG STND BRL, #14-10STR/#12-10SOL 1/4" STUD, 3/4" CTR INSP WIND
Mfr # YAV102TC14E2
Zoro # G0653564
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Plating Type Tin - Electro Plated
- Conductor - Copper Str Size Range 14 AWG-10 AWG
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV102TC14E2
- Zoro # G0653564
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - L Length Overall mm | 50 mm |
Dimension - D inch | 1.39 in |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Conductor - Copper Str Navy Size | 3 (7) Navy;4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy |
Dimension - Length Overall inch | 1.97 in |
Dimension - Pad Width inch | 0.41 in |
Dimension - Outside Diameter inch | 0.21 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Navy Size Range | 3 (7) Navy-9 (37) Navy |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Dimension - Strip Length inch | 45123 |
Dimension - B Length fraction | 3/8 in |
Dimension - N inch | 0.31 in |
Dimension - B Length inch | 0.38 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.33 in |
Dimension - Hole Size inch | 0.27 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- HOLEX Non-contact magnetic field tester (473012)
- ROMEX Wire Build 14/3Uf-W/Gx50Ft 15A (14/3UF-WGX50)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Burndy Compression Lugs