Shop All Compression Lugs
Burndy
2H LUG STND BRL, #14-10STR/#12-10SOL 1/4" STUD, 1" CTR INSP WIND
Mfr # YAV102TC14E1
Zoro # G0658963
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Conductor - Copper Str Navy Size Range 3 (7) Navy-9 (37) Navy
- Dimension - Stud Size inch 44930
- Feature - Barrel Style Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV102TC14E1
- Zoro # G0658963
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size Range | 3 (7) Navy-9 (37) Navy |
Dimension - Stud Size inch | 44930 |
Dimension - N inch | 0.31 in |
Dimension - B Length inch | 0.38 in |
Dimension - Outside Diameter inch | 0.21 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 2.22 in |
Dimension - D inch | 1.64 in |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG |
Dimension - Z inch | 0.33 in |
Conductor - Copper Solid Size Range | 12 AWG-10 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length fraction | 3/8 in |
Dimension - Pad Width inch | 0.41 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG |
Dimension - Strip Length inch | 45123 |
Dimension - L Length Overall mm | 56 mm |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 3 (7) Navy;4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy |
Conductor - Copper Str Size Range | 14 AWG-10 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- INTERMATIC Timer, Spring Wound (FF6H)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- Burndy Lugs & Split Bolts