Shop All Compression Lugs
Burndy
2H LUG STND BRL, 1/0 STR 1/4" STUD 1" CTR, INSP WIND PINK ROHS
Mfr # YA25L2TC14E1
Zoro # G0663224
Sold in multiples of 15 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 2.91 in
- Color Code Pink
- Gauge 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA25L2TC14E1
- Zoro # G0663224
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.91 in |
Dimension - Strip Length inch | 15/16 |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size inch | 0.27 in |
Outside Diameter | 0.51 in |
Dimension - Pad Width inch | 0.75 in |
Dimension - B Length fraction | 7/8 in |
Conductor - Copper Str Navy Size Range | 100 (61) Navy |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Bolt Size | 1/4 in |
Conductor - Copper Str Size Range | 36526 |
Dimension - L Length Overall mm | 74 mm |
Dimension - Z inch | 0.33 in |
Dimension - D inch | 1.64 in |
Conductor - Copper Str Size | 36526 |
Dimension - B Length inch | 0.88 in |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Length Overall inch | 2.91 in |
Dimension - N inch | 0.31 in |
Lug Length X Tongue Width (In.) | 3.01 x 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- AMPHENOL ER 2C 212 SKT PLUG (MS3106A183S)
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- Burndy Compression Lugs