Shop All Compression Lugs
Burndy
2H LUG SHORT BRL 6AWG FLEX, #10 STUD, 1/2" STUD HOLE, INSP WIND BLU ROHS
Mfr # YAV6CL2TC10E9FX
Zoro # G0685405
product price: $7.45
/ea
Sold in multiples of 15 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper Flex M Size 6 AWG
- Conductor - Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC10E9FX
- Zoro # G0685405
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex M Size | 6 AWG |
Dimension - L Length Overall mm | 46 mm |
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Flex G Size | 6 AWG |
Dimension - Z inch | 0.26 in |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - N inch | 0.25 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.21 in |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Hole Size mm | 5 mm |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Flex K Size Range | 6 AWG |
Dimension - Strip Length inch | 9/16 in |
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - Length Overall inch | 1.81 in |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Conductor - Copper Flex I Size Range | 6 AWG |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - B Length fraction | 1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- Burndy Lugs & Split Bolts