Shop All Compression Lugs
Burndy
2H LUG LONG BRL, #8 STR/#6 SOL 1/4" STUD, 5/8" CTR RED ROHS
Mfr # YA8C2TC14
Zoro # G0687837
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Conductor - Material Copper
- Conductor - Copper Str Navy Size Range 23 (7) Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA8C2TC14
- Zoro # G0687837
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Navy Size Range | 23 (7) Navy |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Conductor - Copper Str Size | 8 AWG |
Dimension - Stud Size inch | 44930 |
Dimension - D inch | 1.26 in |
Conductor - Copper Solid Size Range | 8 AWG |
Dimension - Z inch | 0.33 in |
Conductor - Copper Solid Size | 8 AWG |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - Strip Length inch | 45115 |
Dimension - L Length Overall mm | 59 mm |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Pad Width inch | 0.44 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 2.33 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - B Length inch | 0.81 in |
Wire Size | 8 AWG |
Conductor Size | 8 AWG |
Conductor - Copper Str Compact Size | "8 AWG" |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Flex I Size | "8 AWG" |
Conductor - Copper Flex M Size | "8 AWG" |
Conductor - Copper Flex H Size | "8 AWG" |
Conductor - Copper DLO Size | 8 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor - Copper Flex G Size | "8 AWG" |
Conductor - Copper Flex K Size | "8 AWG" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- Burndy Compression Lugs