Shop All Compression Lugs
Burndy
2H LUG LONG BRL, #6 STR 1/4" STUD 3/4" CTR, BLUE ROHS
Mfr # YA6C2TC14E2
Zoro # G0563718
Sold in multiples of 15 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Pad Width inch 0.45
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA6C2TC14E2
- Zoro # G0563718
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.45 |
Dimension - Z inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.27 |
Dimension - N inch | 0.31 |
Dimension - Hole Size inch | 0.27 |
Dimension - L Length Overall mm | 71 |
Dimension - Outside Diameter inch | 0.29 |
Dimension - Hole Size mm | 7 |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - Strip Length inch | 1-3/16 in |
Dimension - B Length inch | 1.12 |
Dimension - Length Overall inch | 2.78 |
Dimension - Stud Size inch | 1/4 in |
Conductor - Copper Str Navy Size Range | 30 (19) Navy |
Conductor - Copper Str Size Range | 6 AWG |
Conductor Size | 6 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-4-EC)
- Burndy Compression Lugs