Shop All Compression Lugs
Burndy
2H LUG LONG BRL 350 MCM STR, 1/2" STUD 1-3/4" CTR, NEMA RED ROHS
Mfr # YA312N
Zoro # G0693997
product price: $22.55
/ea
Sold in multiples of 5 for $112.75
$112.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Gauge 350KCMIL (AKA MCM)
- Plated Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA312N
- Zoro # G0693997
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - AL Str Size | 350 kcmil |
Dimension - Z inch | 0.63 in |
Conductor - Copper Str Size | 350 kcmil |
Dimension - B Length fraction | 2 in |
Dimension - N inch | 0.62 in |
Dimension - Length Overall inch | 5.69 in |
Dimension - Strip Length inch | 42401 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Outside Diameter inch | 0.88 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - L Length Overall mm | 144 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Pad Width inch | 1.29 in |
Dimension - B Length inch | 2.00 in |
Dimension - Hole Size mm | 14 mm |
Conductor Size | 350 KCMIL |
Dimension - Bolt Size inch | 0.5 |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Hole Size fraction | 1 to 2 |
Conductor - Copper Str Size Range | 350 kcmil |
Stud Hole Size (In.) | 1/2" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- Burndy Lugs & Split Bolts