Shop All Compression Lugs
Burndy
2H LUG LONG BRL, 3/0 STR 1/2" STUD 1-3/4" CTR, NEMA ORANGE ROHS
Mfr # YA272N
Zoro # G0656592
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Orange
- Dimension - N inch 0.63 in
- Dimension - Z inch 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA272N
- Zoro # G0656592
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - N inch | 0.63 in |
Dimension - Z inch | 0.64 in |
Dimension - B Length fraction | 1-1/2 in |
Dimension - B Length inch | 1.50 in |
Conductor - Copper Str Navy Size | 150 (61) Navy |
Dimension - Hole Size inch | 0.56 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Strip Length inch | 42378 |
Dimension - Outside Diameter inch | 0.62 in |
Dimension - Length Overall inch | 5.01 in |
Dimension - L Length Overall mm | 127 mm |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Pad Width inch | 0.91 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Thread Size | 1 to 2 |
Conductor - Copper Str Size Range | 3/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X4NPW6)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDB-6.3A)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- Burndy Lugs & Split Bolts