Shop All Compression Lugs
Burndy
2H LUG LONG BRL 250 MCM STR, 1/2" STUD 1-3/4" CTR, NEMA YEL
Mfr # YA292N
Zoro # G0658744
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Yellow
- Gauge 250KCMIL (AKA MCM)
- Dimension - B Length inch 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA292N
- Zoro # G0658744
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.62 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size mm | 14 mm |
Dimension - B Length fraction | 1-5/8 in |
Dimension - Length Overall inch | 5.21 in |
Dimension - N inch | 0.63 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Navy Size | 250 (61) Navy |
Dimension - Pad Width inch | 1.11 in |
Dimension - Z inch | 0.64 in |
Dimension - Strip Length inch | 42380 |
Dimension - Outside Diameter inch | 0.75 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - L Length Overall mm | 132 mm |
Conductor - Copper Str Size | 250 kcmil |
Conductor - Copper Str Size Range | 250 KCMIL |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Bolt Size inch | 0.5, 0.5 |
Conductor Size | 250 KCMIL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604CH)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- Burndy Compression Lugs