Shop All Compression Lugs
Burndy
2H LUG LONG BRL, 2/0 STR 1/2" STUD 1-3/4" CTR, NEMA BLACK ROHS
Mfr # YA262N
Zoro # G0662427
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Application For Code Conductor
- Die Index 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA262N
- Zoro # G0662427
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - Hole Size mm | 14 mm |
Dimension - B Length inch | 1.50 in |
Dimension - D inch | 3.02 in |
Dimension - Pad Width inch | 0.83 in |
Dimension - Z inch | 0.64 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 126 mm |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Dimension - Strip Length inch | 42378 |
Dimension - N inch | 0.63 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Length Overall inch | 4.97 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Stud Size inch | 1 to 2 |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Hole Size inch | 0.56 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- ELESA Mechanical position Indicators, DD51-AN-001.5(7)-S-C1 (DD51)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- Burndy Compression Lugs