Shop All Compression Lugs
Burndy
2H LUG LONG BRL, #2 STR 3/8" STUD 1" CTR, BROWN ROHS
Mfr # YA2C2TC38
Zoro # G0673435
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Rating - KVA 35 kV
- Physical Attribute - Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2C2TC38
- Zoro # G0673435
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.43 in |
Conductor - Copper Solid Size Range | 2 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Length Overall inch | 3.42 in |
Dimension - L Length Overall mm | 87 mm |
Dimension - B Length inch | 1.25 in |
Dimension - Stud Size inch | 44993 |
Dimension - D inch | 1.84 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - Pad Width inch | 0.60 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Strip Length inch | 42374 |
Dimension - N inch | 0.41 in |
Conductor - Copper Solid Size | 2 AWG |
Dimension - Hole Size inch | 0.40 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor Size | 2 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 2-Pack (252716)
- Burndy Compression Lugs