Shop All Compression Lugs
Burndy
2H LUG LONG BRL, #2 STR 1/2" STUD 1-3/4" CTR, NEMA BROWN ROHS
Mfr # YA2C2N
Zoro # G0648418
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Physical Attribute - Tongue Angle Straight
- Standards - Industry Standards Met UL468A-468B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA2C2N
- Zoro # G0648418
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Str Size | 2 AWG |
Dimension - D inch | 3.02 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Dimension - L Length Overall mm | 118 mm |
Dimension - N inch | 0.63 in |
Dimension - Length Overall inch | 4.64 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Outside Diameter inch | 0.42 in |
Dimension - Z inch | 0.64 in |
Dimension - Pad Width inch | 0.83 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length inch | 1.25 in |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Size inch | 0.5 |
Dimension - Stud Size fraction | 1 to 2 |
Conductor Size | 2 AWG |
Conductor - Copper Str Size Range | 2 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- Burndy Lugs & Split Bolts