Shop All Compression Lugs
Burndy
2H LUG LONG BRL, 1/0 STR 1/2" STUD 1-3/4" CTR, NEMA PINK ROHS
Mfr # YA252N
Zoro # G0642233
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Conductor - Copper Str Size 36526
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA252N
- Zoro # G0642233
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size | 36526 |
Dimension - Hole Size mm | 14 mm |
Dimension - Strip Length inch | 42376 |
Dimension - Stud Size inch | 1 to 2 |
Conductor - Copper Str Navy Size | 100 (61) Navy |
Dimension - B Length inch | 1.38 in |
Dimension - B Length fraction | 1-3/8 in |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Z inch | 0.64 in |
Dimension - Outside Diameter inch | 0.51 in |
Dimension - Length Overall inch | 4.81 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - L Length Overall mm | 122 mm |
Dimension - N inch | 0.63 in |
Dimension - Pad Width inch | 0.83 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Stud Size fraction | 1 to 2 |
Conductor Size | 1/0 AWG |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Size Range | 1/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- AUTOMATION SYSTEMS INTERCONNECT #8 Awg, #10 Stud, Long Barrel Compression Lug, Red, 50-PK (2395183)
- Burndy Lugs & Split Bolts