Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL NAR TONG, 750 MCM STR 3/8" STUD 1 "CTR
Mfr # YA44L2NT38FX
Zoro # G0697235
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Yellow
- Gauge 750KCMIL (AKA MCM)
- Dimension - Pad Width inch 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA44L2NT38FX
- Zoro # G0697235
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 1.63 in |
Dimension - D inch | 2.03 in |
Conductor - Copper Flex I Size | 750 |
Dimension - Strip Length inch | 39452 |
Dimension - Outside Diameter inch | 1.50 in |
Dimension - Length Overall inch | 4.74 in |
Conductor - Copper Flex K Size Range | 750 |
Conductor - Copper Str Size | 750 |
Conductor - Copper DLO Size | 777.7 (1925/#24) |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size Range | 750 |
Dimension - Z inch | 0.53 in |
Dimension - N inch | 0.50 in |
Conductor - Copper Flex H Size | 750 |
Dimension - Stud Size inch | 44993 |
Dimension - B Length inch | 1.65 in |
Dimension - L Length Overall mm | 120 mm |
Conductor - Copper DLO Size Range | 777.7 (1925/#24) |
Conductor - Copper Flex K Size | 750 |
Conductor - Copper Flex G Size | 750 |
Conductor - Copper Flex M Size | 750 |
Conductor - Copper Flex H Size Range | 750 |
Dimension - B Length fraction | 1-11/16 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex G Size Range | 750 |
Conductor - Copper Flex I Size Range | 750 |
Dimension - Hole Size inch | 0.41 |
Dimension - Hole Size mm | 10.4 mm |
Dimension - Bolt Size inch | 0.38 |
Wire Size | 750 KCMIL |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 750 KCMIL |
Lug Length X Tongue Width (In.) | 4.74 x 1.63 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- Burndy Lugs & Split Bolts